Navigation Menu New

Access My Account, Order History, Lists and more here.

52YF66 PD120 UNSPSC # 32121705

Tap image to zoom.

Roll over image to zoom.

Inverter, 115VAC, 13.8VDC, 120W

  • Item # 52YF66
  • Mfr. Model # PD120
  • UNSPSC # 32121705
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Inverter
  • Inverter Output Form Modified Sine Wave
  • Inverter Output Voltage 115V AC
  • Inverter Input Voltage 13.8V DC
  • Nominal Output Power 120 W
  • Peak Output Power 120 W
  • Number of Outlets 1
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Socket and Post
  • Height 6.18 in
  • Width 7.87 in
  • Depth 1.57 in
  • Case Material Molded High Impact Plastic
  • Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top