Navigation Menu New

Access My Account, Order History, Lists and more here.

493X03 PDI400 UNSPSC # 32121705

Tap image to zoom.

Roll over image to zoom.

Inverter, 115VAC, 11.80" H, 7.60" W

  • Item # 493X03
  • Mfr. Model # PDI400
  • UNSPSC # 32121705
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Inverter
  • Inverter Output Form Modified Sine Wave
  • Inverter Output Voltage 115V AC
  • Inverter Input Voltage 12.8V DC
  • Nominal Output Power 400 W
  • Peak Output Power 800 W
  • Number of Outlets 4
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Hardwired
  • Height 11.8 in
  • Width 7.6 in
  • Depth 2.3 in
  • Case Material ABS PVC
  • Output Frequency 58 Hz -62 Hz

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top