Navigation Menu New

Access My Account, Order History, Lists and more here.

493X02 PDI175S UNSPSC # 32121705

Tap image to zoom.

Roll over image to zoom.

Inverter, 115VAC, 12.00" H, 4.90" W

  • Item # 493X02
  • Mfr. Model # PDI175S
  • UNSPSC # 32121705
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Inverter
  • Inverter Output Form Modified Sine Wave
  • Inverter Output Voltage 115V AC
  • Inverter Input Voltage 12.8V DC
  • Nominal Output Power 175 W
  • Peak Output Power 350 W
  • Number of Outlets 6
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Cigarette Lighter Input
  • Height 12.0 in
  • Width 4.9 in
  • Depth 2.1 in
  • Case Material ABS PVC
  • Output Frequency 58 Hz -62 Hz

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top