Navigation Menu New

Access My Account, Order History, Lists and more here.

44ZE70 PD750 UNSPSC # 32121705

Tap image to zoom.

Roll over image to zoom.

Inverter, 115VAC, 12VDC, 2-Outlet

  • Item # 44ZE70
  • Mfr. Model # PD750
  • UNSPSC # 32121705
  • Catalog Page # 929 929
Country of Origin China. Country of Origin is subject to change.

PowerDrive delivers powerful, mobile, convenient power supply solutions that convert your vehicle's battery power (DC) to household power (AC), keeping your devices powered and you on the go. This mobile-friendly unit is conveniently sized and includes a 24" cable to attach directly to your vehicle's battery. Convenient outlet options include two 3-prong AC outlets and two USB power ports. Reliable safety features include overload shut-off triggers.

Technical Specs

  • Item Inverter
  • Inverter Output Voltage 115V AC
  • Inverter Input Voltage 12V DC
  • Nominal Output Power 750 W
  • Peak Output Power 1,500 W
  • Number of Outlets 2
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection 2 USB Ports
  • Height 2.5 in
  • Width 5.75 in
  • Depth 9.5 in
  • Case Material ABS PVC
  • Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports

PowerDrive delivers powerful, mobile, convenient power supply solutions that convert your vehicle's battery power (DC) to household power (AC), keeping your devices powered and you on the go. This mobile-friendly unit is conveniently sized and includes a 24" cable to attach directly to your vehicle's battery. Convenient outlet options include two 3-prong AC outlets and two USB power ports. Reliable safety features include overload shut-off triggers.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top