C3
POWER DRIVE

Gearbelt Pulley Idler,3/8 Pitch

  • Item # 6AGP1
  • My Part #
  • Mfr. Model # N22L100
  • Catalog Page # 117
  • UNSPSC # 31171804
Gearbelt Pulley Idler,3/8 Pitch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gearbelt Pulley Idler
  • Pitch (In.) 3/8
  • Gearbelt Type L
  • Number of Grooves 22
  • Bore Dia. (In.) 1
  • Outside Dia. (In.) 2.60
  • Width (In.) 1
  • Shaft Required 6AGL6
  • Bearings Needle
  • Material Steel
  • Max. Radial Load (Lb.) @ 100 RPM 2174
  • Max. Radial Load (Lb.) @ 500 RPM 1327
  • Max. Radial Load (Lb.) @ 1000 RPM 1083
  • Max. Radial Load (Lb.) @ 1500 RPM 961
  • Max. Radial Load (Lb.) @ 2000 RPM 880
  • Max. Radial Load (Lb.) @ 2500 RPM 820
  • Max. Radial Load (Lb.) @ 3000 RPM 772
  • Max. Radial Load (Lb.) @ 3500 RPM 741
  • For Use With ATN1 And SATN1 Units
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.