Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POWER DRIVE

Double Adjusting Tightener, 3/8 in

  • Item# 6AGL1
  • Mfr. Model# DATSQ
  • Catalog Page# 151
  • UNSPSC# 26111533
Double Adjusting Tightener,3/8 in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $161.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Adjusting Tightener
  • Bolt Hole (In.) 3/8
  • Bolt Center (In.) 3-1/2
  • Tightener Shaft Required 6AGL6, 6AGL7
  • Idler Bushing 6AGL4
  • Use w/V-Belt Idler Sheaves 6AGP6, 6AGP7, 6AGP8
  • Use w/Idler Sprockets 6AGN5 to 6AGN8
  • Use w/Flat Face Idlers 6AGP2, 6AGP3
  • Use w/Gearbelt Pulley Idler 6AGN9, 6AGP1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.