TP
POWER BREEZER

19.5" Mobile Air Circulator

  • Item # 44ZC69
  • My Part #
  • Mfr. Model # MG-AB20-A-01
  • Catalog Page # 2921
  • UNSPSC # 40101602
19.5"        Mobile Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,993.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This durable Breezer Oasys™ Titan military grade-cooling fan can reduce heat-related injuries, improve productivity, and can cool up to 1,500 sq. ft. This misting air circulator is portable and can reduce temperatures by up to 27°F using an innovative atomizing technology that won’t get users or equipment wet. Can be used outdoors and in partially covered environments. Model is ideal for aircraft hangars and maintenance facilities. Fan requires minimal maintenance and has no filters to clean or replace.

• 5 blades
• Oscillating head cools a wide area
• Integrated water tanks

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 19.5"
  • Mobile/Stationary Mobile
  • Oscillating Yes
  • Speeds 12
  • Voltage 220
  • Phase 1
  • CFM High 7000
  • CFM Low 900
  • Motor HP 1
  • Motor RPM 1750
  • Fan Mounting Location Floor
  • Fan Accessory Style Misting
  • Assembled Yes
  • Max. Ambient Temp. 27 Degrees F
  • Watts 750
  • Motor Enclosure Cast Aluminum
  • Motor Insulation Class F
  • Thermal Protection None
  • Height 63-3/8"
  • Width 26-3/8"
  • Max. Depth 29-1/2"
  • Cord Length 7 ft.
  • Number of Blades 5
  • Blade Material Cast Aluminum
  • Wire Guard Finish Vinyl Coated Steel
  • Application Government, Military, Law Enforcement, Homeland Security, Correctional Facilities
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.