Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
POWER BREEZER

19.5" Air Circulator

  • Item # 54FF16
  • My Part #
  • Mfr. Model # IG-AB10-A-01-B
  • Catalog Page # 2921
  • UNSPSC # 40101602
19.5" Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,093.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an oscillating head that can cool a wide area, this POWER BREEZER portable air circulator can reduce temperatures by up to 27°F using an innovative atomizing technology that won’t get users or equipment wet. Model can lessen the number of heat-related injuries and improve productivity. Circulator requires minimal maintenance and has no filters to clean or replace. Includes an integrated water tank. Model is ideal for use in hospitality, outdoor events, and light industrial/warehouse settings. Can also be used outdoors and in partially covered environments.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 19.5"
  • Mobile/Stationary Mobile
  • Oscillating Yes
  • Speeds 12
  • Voltage 110
  • Phase 1
  • CFM High 7000
  • CFM Low 900
  • Air Velocity (FPM) @ 20 Ft. 350
  • Motor HP 1
  • Motor RPM 1750
  • Operating Amps 8.0
  • Fan Mounting Location Floor,Mobile
  • Fan Accessory Style Misting
  • Fan RPM 1750
  • Assembled Yes
  • CFM Medium 3500
  • CFM/Watt 9.3
  • Air Velocity (FPM) @ 10 Ft. 800
  • Air Velocity (FPM) @ 40 Ft 200
  • Air Velocity (FPM) @ 60 Ft. 115
  • Air Velocity (FPM) @ 80 Ft. 95
  • Sound Level 78dBA
  • Max. Ambient Temp. 113 Degrees F
  • Hz 60
  • Watts 750
  • Drive Type Direct
  • Motor Enclosure Cast Aluminum
  • Motor Insulation Class F
  • Thermal Protection None
  • Bearing Type Sealed Ball
  • Outside Dia. 6-3/4"
  • Height 63-3/8"
  • Width 26-3/8"
  • Max. Depth 29-1/2"
  • Cord Length 7 ft.
  • Number of Blades 5
  • Blade Material Cast Aluminum
  • Shaft Dia. 5/8"
  • Housing Material ABS Plastic
  • Guard Material Steel
  • Wire Guard Finish Vinyl Coated Steel
  • Application Industrial, Commercial, Sports, Hospitality, Events, Agriculture
  • Standards ETL
  • Includes 10" Diameter Rubber Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.