Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POULAN

String Trimmer, 25CC, 16 In. Cut Width

  • Item# 4RYD7
  • Mfr. Model# P4500F
  • Catalog Page# N/A
  • UNSPSC# 27112712
String Trimmer,25CC,16 In. Cut Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item String Trimmer
  • Fuel Type Gas
  • Cutting Width 16"
  • Shaft Length 52"
  • Shaft Type Straight
  • Engine Displacement 25cc
  • Engine 2 Cycle
  • Line Diameter 0.095"
  • Line Advance Fixed - Dual Exit
  • Quick Snap Spool Replacement No
  • Anti Vibration Handle No
  • Fuel Tank Capacity 11.5 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.