Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
POST-IT

Recycled Super Sticky Notes, 3x3, PK5

  • Item# 2VZD5
  • Mfr. Model# 654-5SST
  • Catalog Page# 1608
  • UNSPSC# 14111514
Recycled Super Sticky Notes,3x3,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.33 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycled Super Sticky Notes
  • Size 3" x 3"
  • Rule Plain
  • Color Bora Bora
  • Number of Sheets 90
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Recycled Super Sticky Notes,3x3,PK5 is rated 4.8 out of 5 by 117.
Rated 5 out of 5 by from GREAT PRODUCT Have been using them for years with total satisfaction. It is great for the memory I don't have. Has saved me many extra trips for forgotten items. [This review was collected as part of a promotion.]
Date published: 2016-09-09
Rated 5 out of 5 by from Beautiful Colors I received these from Post-it and I love the color. I use them at work because I get so bored with the old stand-by yellow post it notes. Its a nice change!! [This review was collected as part of a promotion.]
Date published: 2016-03-02
Rated 4 out of 5 by from Great Colors got these for free from 3M along with a set of Jaipur collection and a set of Helsinki collection post-its. It is great to have a variety of colors for different tasks and notes. The colors work with most color pens. You can use the darker colors for marking pages if you find them to dark for notes. [This review was collected as part of a promotion.]
Date published: 2016-01-28
Rated 5 out of 5 by from We love the new colors We love the colors, great for marking and color coding items. [This review was collected as part of a promotion.]
Date published: 2015-09-10
Rated 5 out of 5 by from I can't live without Post-Its! I got a free sample of the Bora Bora pack from Post-It and the colors are amazing. I don't like writing in pen on the darker colors because I can't see the writing as well, but I save those for color coding my notes and write with a magic marker or sharpie on them. I really like the adhesive too. The notes stay where I put them and can be moved around without losing the "sticky." [This review was collected as part of a promotion.]
Date published: 2015-08-24
Rated 5 out of 5 by from Calming colors and great functionality I like calming colors in my workspace (and in my life). These are beautiful colors, but the also like that they're the Super Sticky Post-it Notes. And being recycled is great, too. [This review was collected as part of a promotion.]
Date published: 2015-08-14
Rated 5 out of 5 by from Beautiful Colors This is easily my favorite color scheme of Post-Its. I also love that they are made out of recycled paper. Overall, a fantastic product. [This review was collected as part of a promotion.]
Date published: 2015-08-11
Rated 5 out of 5 by from Loved these colors & great product Received this set as a free sample and absolutely love the color selection. [This review was collected as part of a promotion.]
Date published: 2015-07-29
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_117
  • loc_en_US, sid_2VZD5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.