Skip Content

ST
POST-IT

Recycled Super Sticky Notes,4x6,PK3

  • Item # 1TRW3
  • My Part #
  • Mfr. Model # 660-3SST
  • Catalog Page # 1357
  • UNSPSC # 14111530
Recycled Super Sticky Notes,4x6,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.75 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for vertical and hard-to-stick places.

View More

Technical Specs

  • Item Recycled Super Sticky Notes
  • Size 4" x 6"
  • Rule Lined
  • Color Bora Bora
  • Number of Sheets 90
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Recycled Super Sticky Notes,4x6,PK3 is rated 4.9 out of 5 by 8.
Rated 5 out of 5 by from Awesome Product! I simply love using the super sticky lined post-it. If you have yet to try them go pick some up you will be glad you did!!
Date published: 2014-10-17
Rated 5 out of 5 by from Teacher's best friend! Love using them for meeting notes! Can stick them to my white board and make sure I remeber upcoming events!
Date published: 2014-09-22
Rated 5 out of 5 by from The best Post-It for lists! I absolutely love these. They are perfect for making lists! I love these more than any other Post-It!!
Date published: 2014-05-23
Rated 5 out of 5 by from AWESOME NOTE PADS!! I love these note pads because they are just the right size for everything! I love the convenience of having the lines and being able to stick them where ever I need someone to pay attention!!!
Date published: 2014-05-22
Rated 5 out of 5 by from Love post it's Keep them in my wallet. Awesome is all I can say.
Date published: 2012-04-09
Rated 5 out of 5 by from Useful for Everyday In my office I use all of your products. I find they are useful for everyday use.
Date published: 2012-02-24
Rated 5 out of 5 by from I'm a post it junkie! I love all the Post-it products, maybe a bit too much! I use them everywhere for everything. My hubby jokes that there should be a program for my Post-it addiction! I've never had a Post-it note fail me. My kids favorite thing to do is raid my desk drawer and steal my Post-its and draw silly pictures in the middle of the pad and then put it back. It's always a nice surprise for me!
Date published: 2011-12-29
Rated 4 out of 5 by from Love Post-It Sticky Notes! As a teacher, I use Post-It sticky notes every day, all day long! I will only buy Post-It brand because of their quality. When I put a Post-It sticky note somewhere, I know it will be there until I remove it. Cheaper brands don't stick nearly as well. I love the variety and colors that Post-It offers. Some shades are a bit dark and make it difficult to read/write on, but otherwise an overall great product.
Date published: 2011-12-29
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_1TRW3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.