Skip Content

ST
POST-IT

Sticky Flags,Sign Here,1x1-3/4 In,YW,PK2

  • Item # 2VZE6
  • My Part #
  • Mfr. Model # 680-SH2
  • Catalog Page # 1357
  • UNSPSC # 55121616
Sticky Flags,Sign Here,1x1-3/4 In,YW,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sticky Flags
  • Size 1" x 1-3/4"
  • Legend Sign Here
  • Color Yellow
  • Number of Sheets 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Sticky Flags,Sign Here,1x1-3/4 In,YW,PK2 is rated 4.9 out of 5 by 139.
Rated 5 out of 5 by from These make life easier!!! I have to have our clients sign a lot of forms and these sign here stickers make everything so much easier for them. They just have to flip to the marked page and sign. Thank you Post It!!!
Date published: 2014-05-22
Rated 5 out of 5 by from message flags These flags are great when reviewing large documents.
Date published: 2012-04-25
Rated 5 out of 5 by from Sign here flags I love this product due to the fact I send many documents in the mail to customers that need signing and it makes it easy for the customer to see where it needs to be signed. The fact that they are reusable makes me feel good about not creating more garbage.
Date published: 2012-04-20
Rated 5 out of 5 by from The post it flags are great. They are the perfect size for books and notebooks. I like that they are in bright colors which makes it easy to see.
Date published: 2012-03-04
Rated 5 out of 5 by from Must have Flags! I use the Post-it Flags daily. I am constantly reusing the flags and they have not lost their stickiness. Compared to the other flags I have used in the past, I keep coming back to Post-it. They have the size I need as well as a selection of colors.
Date published: 2012-02-08
Rated 5 out of 5 by from Using Flags for Scrapbooking I LOVE to use the message flags for my scrapbooking. When reviewing books that have ideas I can just add a flag to quickly go back to that section and make notes as to what I wanted to use that layout or idea for.
Date published: 2012-01-16
Rated 4 out of 5 by from Sign here flags A little too big. They stick good to the paper but need smaller as there is not alot of room sometimes for such a big tab
Date published: 2012-01-11
Rated 5 out of 5 by from Flag Everything These flags are the perfect size and stick to everything. Even works for flagging Christmas items when storing away for the year.
Date published: 2012-01-10
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_139
  • loc_en_US, sid_2VZE6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.