Skip Content

NC
POST-IT

Sticky Flags,Sign Here,1x1-3/4 In,Yellow

  • Item # 29PL12
  • My Part #
  • Mfr. Model # 680-HVSH
  • Catalog Page # 1357
  • UNSPSC # 14111530
Sticky Flags,Sign Here,1x1-3/4 In,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sticky Flags
  • Size 1" x 1-3/4"
  • Legend Sign Here
  • Color Yellow
  • Number of Sheets 200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Sticky Flags,Sign Here,1x1-3/4 In,Yellow is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from so useful! I use these all of the time when I send documents home that require signatures.
Date published: 2015-05-06
Rated 5 out of 5 by from time saver i use these almost every day. saves time and energy. since I have carpal tunnel and arthritis in my hands , these save me (and my hands ) from writing the same thing over and over again
Date published: 2014-09-11
Rated 5 out of 5 by from FABULOUS! I am a classroom teacher, and I use these when I send a note home to parents that I need signed and returned. I have found these make it pop out to parents and I always get the note right back! Love how simple this is for me!
Date published: 2014-05-22
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_29PL12, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.