ST
POST-IT

Plastic Dry Erase Accessory Tray, 8-7/16"W, Black

  • Item # 36WG13
  • My Part #
  • Mfr. Model # DEFTRAY
  • Catalog Page # 1367
  • UNSPSC # 44111905
Plastic Dry Erase Accessory Tray, 8-7/16"W, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this dry-erase accessory tray to keep your markers, erasers, and cleaning supplies at hand.

View More

Technical Specs

  • Item Dry Erase Accessory Tray
  • Material Plastic
  • Color Black
  • Height 5-1/4"
  • Width 8-7/16"
  • Depth 3-1/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Plastic Dry Erase Accessory Tray, 8-7/16 In W, Black is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Perfect White Board Companion 3M sent me a free sample of this product, along with a Post-it® Dry Erase Surface. The following is my honest assessment.This product is easy to hang and seems to be securely affixed to my wall, right where I need it. It is large enough to contain several markers and an eraser. (I am sure many who are more creative than I will devise clever alternative uses for this product.) [This review was collected as part of a promotion.]
Date published: 2015-01-12
  • y_2018, m_9, d_24, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36WG13, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.