Skip Content

TP
POST GUARD

52" Spring Mount Galvanized Steel Flexible Bollard with 7-7/16" Outside Dia., Silver

  • Item # 6MGW3
  • My Part #
  • Mfr. Model # 111AM
  • Catalog Page # N/A
  • UNSPSC # 24101809
Flexible Bollard,Fold Down,7-7/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $654.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Bollard Item Bollard with Cover
  • Bollard Function Spring Mount
  • Mounting Surface Hard Surface
  • Bollard Color Silver
  • Overall Height 52"
  • Bollard Material Steel
  • Cap Shape None
  • Lighted No
  • Locking System None
  • Outside Dia. 7-7/16"
  • Finished Height 52"
  • Net Weight 21 lb.
  • Finish Galvanized
  • Bollard Shape Round
  • Mounting Plate Dimensions 9" x 9"
  • Number of Mounting Holes 4
  • Includes HDPE Cover and Mounting Hardware
  • Bollard Cover Color Yellow
  • Bollard Striping Yes
  • Bollard Striping Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.