NC
POSITEST

Coating Thickness Gage, 0 to 200 Microns

  • Item # 39FC90
  • My Part #
  • Mfr. Model # POSITEST G
  • Catalog Page # N/A
  • UNSPSC # 41111623
Coating Thickness Gage, 0 to 200 Microns close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Coating Thickness Gauge


$404.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Coating Thickness Gage
  • Type Mechanical
  • Base Material Ferrous Metals
  • Measuring Range 0 to 200 Microns
  • Accuracy +/-1 Micron Up to 20 Microns, +/-5% Over 20 Microns
  • Data Storage No
  • Calibration Certificate yes
  • Includes Leather Pouch, Wrist Strap
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms