Navigation Menu New

Access My Account, Order History, Lists and more here.

55TN17 HVY710HSNF UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Cut-Resistant Gloves, L, A3 ANSI/ISEA Cut Level, Palm and Fingers

  • Item # 55TN17
  • Mfr. Model # HVY710HSNF
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin Pakistan. Country of Origin is subject to change.

These ANSI/ISEA A3 cut-level knit gloves have a palm-dip nitrile coating that covers the palm-side of the hand and fingers to resist abrasion, oil, and chemical splash and provide a secure grip when working with dry, greasy, and oily parts. The back-side of the hand is uncoated for breathability. ANSI/ISEA A3 cut-level gloves protect hands when encountering light to medium cut hazards, such as those found when performing general warehouse work, working with cement blocks and heavy brick, and handling plastic, thin sheet metal, and other light raw materials.

Technical Specs

  • Item Cut-Resistant Gloves
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Cut Level - 2011 3
  • ANSI/ISEA Cut Grams 1250
  • ANSI/ISEA Cut Load 1250
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI Abrasion Cycles 0
  • Base Coating Coverage Palm and Fingers
  • Base Coating Material Nitrile
  • Brand and Series Posigrip West Chester
  • Color High Visibility Yellow
  • Color Indicator Pink
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Grip
  • Glove Color Family Yellow
  • Glove Construction Seamless Knit
  • Glove Length 9 in
  • Glove Length Style Standard
  • Glove Materials HPPE
  • Glove Performance General Purpose
  • Glove Safety Features High-Visibility
  • Glove Size L
  • Latex-Free No
  • Palm Material Nitrile
  • Silicone-Free No
  • Thickness 13 ga
  • Cuff Style Knit
  • External Material HPPE
  • Glove Coating Color Orange
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Material Color White
  • Glove Styles Knit
  • Internal Reinforcement Material HPPE/Basalt(R)
  • Glove Style Seamless Knit

These ANSI/ISEA A3 cut-level knit gloves have a palm-dip nitrile coating that covers the palm-side of the hand and fingers to resist abrasion, oil, and chemical splash and provide a secure grip when working with dry, greasy, and oily parts. The back-side of the hand is uncoated for breathability. ANSI/ISEA A3 cut-level gloves protect hands when encountering light to medium cut hazards, such as those found when performing general warehouse work, working with cement blocks and heavy brick, and handling plastic, thin sheet metal, and other light raw materials.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top