ST
POSI LOCK

Caged Jaw Puller, 30 t, 3 Jaw

  • Item # 5LD38
  • My Part #
  • Mfr. Model # 113
  • Catalog Page # 917
  • UNSPSC # 27111712
Caged Jaw Puller, 30 t, 3 Jaw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $830.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Posi Lock® Manual Jaw Puller enables you to remove and install parts in a fast, effective, and efficient way to make repairs. Nonreversible puller features safety /control cage® t-handle lock position that provides additional protection, and guides jaw for fast set-up and solid contact. It's designed to achieve high torque with slim tapered jaws that allow for easy gripping; allowing better access to tight spots. This self-aligning puller has a positive-locking alloy steel forcing screw that resists galling and seizing so you can lift heavy loads with confidence.

View More

Technical Specs

  • Item Caged Jaw Puller
  • Jaw Reach 12"
  • Jaw Spread 18"
  • Capacity 30 tons
  • Number of Jaws 3
  • Jaw Style Nonreversible
  • Screw Size 1-1/8"-14
  • Screw Length 26"
  • Puller Length 27-1/4"
  • Locking Yes
  • Features Positive Locking and Self Aligning, 600 ft./lb. Maximum Torque, 1.25" Jaw Width, 1.25" Hex Socket Size, 1.12" Center Bolt Diameter
  • For Use With Farm machinery, saw mills, electric motors
  • Includes Tip Protector
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.