Skip Content

 
PORTER CABLE

Steel Collated Pin Nail, Galvanized Finish

Steel Collated Pin Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pneumatic Fastener Type Pins 
  • Item Chisel Pins 
  • Gauge 23 ga. 
  • Finish Galvanized 
  • Material Steel 
  • Point Type Chisel 
  • Shank Smooth 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
PPN23050
1/2"

$10.41 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3134 

Price $10.41 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Chisel Pins
  • Gauge 23 ga.
  • Length 1/2"
  • Finish Galvanized
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PPN23063
5/8"

$10.42 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3134 

Price $10.42 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Chisel Pins
  • Gauge 23 ga.
  • Length 5/8"
  • Finish Galvanized
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PPN23075
3/4"

$11.14 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3134 

Price $11.14 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Chisel Pins
  • Gauge 23 ga.
  • Length 3/4"
  • Finish Galvanized
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PPN23100
1"

$12.18 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3134 

Price $12.18 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Chisel Pins
  • Gauge 23 ga.
  • Length 1"
  • Finish Galvanized
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More