Navigation Menu New

Access My Account, Order History, Lists and more here.

6Z308 691 UNSPSC # 27112707

Tap image to zoom.

Roll over image to zoom.

Router, 1 3/4 HP

  • Item # 6Z308
  • Mfr. Model # 691
  • UNSPSC # 27112707
  • Catalog Page # 731 731
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Fixed Base Router
  • HP 1 3/4 hp
  • Corded/Cordless Corded
  • Amps 11 A
  • Voltage 120
  • No Load RPM 27,500
  • Power Source AC
  • Tool Length (In.) 8 5/8 in
  • Tool Weight (Lb.) 9.25
  • Cord 7 ft 3-Cond.
  • Switch Trigger
  • Bearings Ball And Roller
  • Speed Type Constant
  • Includes D-Handle, Fixed Base, 1/4 and 1/2 in Collets, 2 Wrenches
Back to Top