Skip Content

WV
PORTER CABLE

Router,Plunge,3 1/4 HP

  • Item # 3W896
  • My Part #
  • Mfr. Model # 7539
  • Catalog Page # 752
  • UNSPSC # 27112707
Router,Plunge,3 1/4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plunge Router
  • HP 3-1/4
  • Corded/Cordless Corded
  • Amps 15
  • Voltage 120
  • No Load RPM 10,000/13,000/16,000/19,000/21,000
  • Power Source AC
  • Tool Length (In.) 13-1/8
  • Tool Weight (Lb.) 17.2
  • Switch Trigger
  • Bearings Ball And Roller
  • Speed Type Electronic Variable
  • Features Max Plunge Range 3"
  • Includes Plunge, Adj. Depth Rod, Soft Start, Auto-Releasing 1/2" Collet, 5-Speed, Precision Machined Posts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products