ST
PORTER CABLE

Right Angle Random Orbit Sander, 5 In Dia

  • Item # 3MUX9
  • My Part #
  • Mfr. Model # 7345
  • Catalog Page # 726
  • UNSPSC # 27112708
Right Angle Random Orbit Sander, 5 In Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Right Angle Random Orbit Sander
  • Pad Size 5"
  • No Load RPM 2500 to 6800
  • Amps 4.5
  • Orbits per Minute 2500 to 6800
  • Corded/Cordless Corded
  • Type of Sandpaper PSA
  • Cord 7 ft. 2-Conductor
  • Spindle Thread Size 5/16"-24
  • Features Accepts 5/16-24 Threaded Sanding Pads, Random Orbit, Swirl-Free Sanding, Side Handle
  • Tool Length 11"
  • Tool Weight 5.5 lb.
  • Bearings Ball
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Slide
  • Standards UL Listed, CSA Certified
  • Includes PSA Pad, Abrasive Disc, Side Handle
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Right Angle Random Orbit Sander,5 In Dia is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from I being a carpenter for 30 yrs and I am using this sander however it gives me trouble when taking off the pad... I wish I could change the disc for velcro
Date published: 2015-12-25
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3MUX9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.