Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

Corded Oscillating Tool Kit, 120V

  • Item# 34G810
  • Mfr. Model# PC250MTK
  • Catalog Page# N/A
  • UNSPSC# 27112708
Corded Oscillating Tool Kit,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corded Oscillating Tool Kit
  • Voltage 120
  • Orbits per Minute 10,000 to 20,000
  • Tool Length 14"
  • Tool Weight 3.2 lb.
  • Features Variable Speed
  • Standards UL
  • Includes Precision Wood End Cut Blade, Flush Cut Blade, Carbide Grout Blade, (27) Sandpaper Sheets, Rigid Scraper, Flexible Scraper, and Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)