Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PORTER CABLE

1/4" Impact Driver, 120VAC Voltage, None, 120 ft.-lb. Max. Torque

  • Item# 42W357
  • Mfr. Model# PCE201
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/4" Impact Driver, 120VAC Voltage, None, 120 ft.-lb. Max. Torque close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Impact Driver
  • Drive Size 1/4"
  • Max. Torque 120 ft.-lb.
  • Blows per Minute 0 to 3500
  • No Load RPM 0 to 2900
  • Amps 4.3
  • Tool Length 7-3/4"
  • Tool Weight 3.3 lb.
  • Anvil Type None
  • Voltage 120VAC
  • Handle Type Pistol Grip
  • Features Variable Speed Trigger, Aluminum Gear Housing, One Handed Loading 1/4 Inch Hex Chuck
  • Includes Mfr. No. PCE201, PH No 2 Screwdriving Bit, Belt Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms