Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

Cordless Reciprocating Saw, 18 V

  • Item# 40F273
  • Mfr. Model# PCC475B
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Reciprocating Saw,18 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Reciprocating Saws
Cordless
Feature variable speed cutting and and keyless blade clamp. Accept 1/2" shank blades. Include charger and carrying case except where noted tool only.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 1"
  • Shoe Design Adjustable Clamping
  • No Load Strokes/Minute 0 to 3000
  • Cordless Tool Battery Type Li-Ion
  • Blade Type Keyless
  • Battery Included No
  • Handle Type Pivoting
  • Tool Length 17"
  • Tool Weight 5.2 lb.
  • Includes Mf. No. PCC475B, 6 Inch Wood Cutting Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms