Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool

  • Item# 34G826
  • Mfr. Model# PC18CHD
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill, 18.0 Voltage, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Hammer Drills

Technical Specs

  • Item Cordless Hammer Drill
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 350/0 to 1500
  • Max. Torque 424 in.-lb.
  • Battery Included No
  • Tool Length 9"
  • Tool Weight 2.6 lb.
  • Clutch Style Adjustable
  • Handle Type Pistol Grip
  • Features High Output Motor, 2 Speed High Torque, 22 Position Clutch
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms