Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

12V MAX Compact Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included

  • Item# 34G823
  • Mfr. Model# PCL120DDC-2
  • Catalog Page# N/A
  • UNSPSC# 27112703
12V MAX Compact Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Porter Cable® cordless drill/driver offers high speed and high torque options with a 2-speed gearbox. It also features an integral LED light to illuminate workspaces.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.3Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 12V MAX Compact
  • No Load RPM 0 to 315/ 0 to 1200
  • Chuck Size 3/8"
  • Max. Torque 220 in.-lb.
  • Battery Included (2) 34G815
  • Transmission 2 Speed
  • Clutch Style 20 Position Adjustable
  • Handle Type Pistol
  • Battery Pack Replacement 34G815
  • Chuck Keyless
  • Tool Length 7-1/2"
  • Tool Weight 2.4 lb.
  • Includes Drill/Driver, (2) Lithium Ion Batteries, 30 Min. Charger, Belt Hook, Double-ended Screwdriving Bit, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms