Navigation Menu New

Access My Account, Order History, Lists and more here.

34G832 PC60TPAG UNSPSC # 27112704

Tap image to zoom.

Roll over image to zoom.

Corded, Angle Grinder, 4 1/2 in, 7 A, 11,000 RPM, Type 1, Type 27

  • Item # 34G832
  • Mfr. Model # PC60TPAG
  • UNSPSC # 27112704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.

Technical Specs

  • Item Angle Grinder
  • Wheel Diameter 4 1/2 in
  • Current 7 A
  • Max. Speed 11,000 RPM
  • Minimum Speed 11,000 RPM
  • Switch Type Paddle
  • For Wheel Type Type 1, Type 27
  • Overall Length 12 in
  • Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, (1) Cutting Guard, (1) Grinding Guard, (1) Grinding Wheel
  • Accessory Free Tool Change Yes
  • Head Type Standard Head
  • Grip Style Barrel Grip
  • Housing Material Cast Metal
  • Spindle Thread Size 5/8"-11
  • Duty Medium Duty
  • Brake Type Mechanical
  • Lock-Off Switch Yes
  • Lock-On Switch Yes
  • Anti-Restart Technology No
  • Anti-Kickback Clutch Type None
  • Tether Style Not Tether Capable
  • Cord Length 6 ft
  • Safety Features Brake, Lock-Off Switch
  • Switch Location Bottom
  • Brushless Motor No
  • Number of Speed Settings 1
  • Speed Ranges 0 to 11,000 RPM
  • Material Application Metal
  • Application Grinding, Metal Cutting, Polishing, Tuck-Pointing
  • Number of Conductors 2
  • Voltage 120V AC
  • Number of Pieces 7
  • Features Spindle Lock
  • Case Included No
  • Includes Cut-off Wheel, Cutting Guard, Grinding Guard, Grinding Wheel, PC60TPAG, Side Handle, Wrench
  • Power Source Corded
  • Tool Weight 4.1 lb
  • Tool Brand Porter Cable

The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.

Back to Top