Navigation Menu New

Access My Account, Order History, Lists and more here.

25DT63 PCC660B UNSPSC # 27112709

Circular Saw Kit, 6 1/2 in Blade Dia., Left Blade Side, Bevel Angle Range 0° to 50° Left

  • Item # 25DT63
  • Mfr. Model # PCC660B
  • UNSPSC # 27112709
  • Catalog Page # 695 695
Country of Origin China. Country of Origin is subject to change.

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Tap image to zoom.

Roll over image to zoom.

Circular Saw Kit, 6 1/2 in Blade Dia., Left Blade Side, Bevel Angle Range 0° to 50° Left

  • Item # 25DT63
  • Mfr. Model # PCC660B
  • UNSPSC # 27112709
  • Catalog Page # 695 695
Country of Origin China. Country of Origin is subject to change.

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Technical Specs

  • Item Circular Saw Kit
  • Power Source Cordless
  • Series 20V MAX
  • Primary Saw Application General Purpose
  • Blade Dia. 6 1/2 in
  • Max. Blade Speed 4,000 RPM
  • Arbor Size 5/8 in
  • Arbor Shape Round
  • Blade Side Left
  • Drive Type Direct Drive
  • Shoe Material Steel
  • Adjustable Cutting Depth Yes
  • Bevel Angle Range 0 Degrees to 50 Degrees Left
  • Max. Cutting Depth @ 0 Deg. 2 1/8 in
  • Variable Speed Yes
  • Tool Length 13 in
  • Tool Weight 6.5 lb
  • Wireless Tool Tracking No
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20V DC
  • Number of Batteries Included 0
  • Charger Included No
  • Includes 6-1/2 in Carbide Blade
  • Features High-Performance Motor Delivers 4, 000 Rpms for Aggressive Cutting; Beveling Shoe Pivots Up to 50 Degrees for Non-Traditional Cutting Applications; Contoured Overmolded Handle Optimized for Increased Comfort.
  • Standards UL
  • Battery Included / Bare Tool Bare Tool

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Back to Top