Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

4-1/2" Steel Finishing Circular Saw Blade, Number of Teeth: 120

  • Item# 6WB76
  • Mfr. Model# 12121
  • Catalog Page# N/A
  • UNSPSC# 23172008
4-1/2" Steel Finishing Circular Saw Blade, Number of Teeth: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saw Blades

Technical Specs

  • Item Circular Saw Blade
  • Primary Saw Application Plastic
  • Tip Material Steel
  • Blade Type Finishing
  • Blade Dia. 4-1/2"
  • Number of Teeth 120
  • Arbor Hole 3/8"
  • Kerf 0.047"
  • Diamond Knockout No
  • Tooth Grind TCG
  • Hook Angle -5.0 Degrees
  • Cutting Depth 2"
  • Max. RPM 10,000
  • Plate Thickness 0.075"
  • Application For Cutting Acrylic Sheets
  • For Use With Circular Saws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None