Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

7-1/4" Circular Saw, 5000 No Load RPM, 15.0 Amps, Blade Side: Right

  • Item# 34G841
  • Mfr. Model# PC15TCSMK
  • Catalog Page# N/A
  • UNSPSC# 27112709
7-1/4" Circular Saw, 5000 No Load RPM, 15.0 Amps, Blade Side: Right close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • No Load RPM 5000
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Depth of Cut @ 45 Deg. 1-13/16"
  • Amps 15.0
  • Tool Length 17"
  • Tool Weight 9.5 lb.
  • Bevel Capacity 55 Degrees
  • Bevel Stops 22.5 and 45 Degrees
  • Shoe Material Cast Magnesium
  • Cord Length 10 ft.
  • Brake Type None
  • Handle Type Tilt
  • Voltage 120VAC
  • Features Heavy Duty
  • Includes (1) 24T Carbide Tipped Thin Kerf Framing Blade, (1) Rip Fence, (1) Wrench, (1) Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms