Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PORTER CABLE

Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120

  • Item# 34G834
  • Mfr. Model# PC14CTSD
  • Catalog Page# N/A
  • UNSPSC# 27112709
Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chop Saw
  • Voltage 120
  • Blade Dia. 14"
  • Arbor Size 1"
  • No Load RPM 3800
  • Amps 15
  • Cutting Capacity 5-3/16"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Cutting Fence
  • Handle Type D
  • Tool Weight 35.0 lb.
  • Application Cutting Material, Spindle Lock for Easy Blade Changes, Cutting Fence with Meter Adjustment
  • Material Steel
  • Includes 14" Wheel, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms