Navigation Menu New

Access My Account, Order History, Lists and more here.

3FZE4 PBN18100 UNSPSC # 31162001

Tap image to zoom.

Roll over image to zoom.

Brads, Brads, 18 ga Gauge, 1 in Length, Steel, Bright, T-Head, PK 5000

  • Item # 3FZE4
  • Mfr. Model # PBN18100
  • UNSPSC # 31162001
  • Catalog Page # 2497 2497
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Head Style T-Head
  • Collation Type Adhesive
  • Gauge 18 ga
  • Length 1 in
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Bright
  • Stick Quantity 100
  • For Use With BN200B, CF6121
Back to Top