WV
PORTER CABLE

Belt Sander Kit, 2 1/2x14 In, SFPM 800, 5A

  • Item # 1LPP8
  • My Part #
  • Mfr. Model # 371K
  • Catalog Page # 726
  • UNSPSC # 23152205
Belt Sander Kit, 2 1/2x14 In, SFPM 800, 5A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $98.01 / each

Web Price $135.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This belt sander features flush and gear drive, and flush sand capability.

View More

Technical Specs

  • Item Belt Sander
  • Belt Size 2-1/2" x 14"
  • No Load SFPM 1100
  • Amps 5.0
  • Bearings Ball and Roller
  • Corded/Cordless Corded
  • Cord 8.0 ft. 2-Conductor
  • Features Textured Rubber Body Grip, Flush Sanding
  • Tool Weight 5.0 lb.
  • Tool Length 10-3/4"
  • Standards UL Listed, CSA Certified
  • Includes 80 Grit Sanding Belt, Removable Dust Port and Auxiliary Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Belt Sander Kit,2 1/2x14 In,SFPM 800,5A is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bought this tool, and after 2 days of use the motor began smoking. I've used belt sanders for years and have never had an issue. Thought it was just a bad one so I sent it back to get replaced. I got the replacement and after 1 day of use the motor stopped working completely. Called Porter and they stated I had to bring it to one of their repair shops that was over 100 miles away. I'll never buy a Porter product again.
Date published: 2013-01-07
  • y_2018, m_11, d_13, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1LPP8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.