Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PORTER CABLE

4-1/2" 20V MAX™ Cordless Angle Grinder, 20.0 Voltage, 8500 No Load RPM, Bare Tool

  • Item # 25DT66
  • My Part #
  • Mfr. Model # PCC761B
  • Catalog Page # 696
  • UNSPSC # 27112704
4-1/2" 20V MAX™ Cordless Angle Grinder, 20.0 Voltage, 8500 No Load RPM, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut metal and perform light-duty grinding and sanding applications with this cordless grinder/cut-off tool.

View More

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 20.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series 20V MAX(TM)
  • Brushless Motor No
  • Switch Type Trigger
  • Lock-on No
  • Lock-off No
  • Tool Length 14"
  • Battery Included No
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 25DT68
  • Battery Capacity 4.0 Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 3.8 lb.
  • Features High-Performance Motor, Cast Metal Gear Housing, Spindle Lock Allows for Quick and Easy Wheel Changes, 3-Position Side Handle
  • Includes Cutting Wheel and Guard, Grinding Wheel and Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.