Skip Content

WV
PORTER CABLE

1/2" Impact Wrench, 120VAC Voltage, Hog-Ring, 240 ft.-lb. Max. Torque

  • Item # 32ZU56
  • My Part #
  • Mfr. Model # PCE210
  • Catalog Page # 697
  • UNSPSC # 27112713
1/2" Impact Wrench, 120VAC Voltage, Hog-Ring, 240 ft.-lb. Max. Torque close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Impact wrench delivers full power in reverse. Features metal gear housing.

View More

Technical Specs

  • Driver and Wrench Product Grouping Electric Impact Wrenches
  • Item Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 240 ft.-lb.
  • Amps 7.5
  • Anvil Type Hog-Ring
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2700
  • Max. No Load RPM 2200
  • Handle Style T-Handle
  • Corded/Cordless Corded
  • Tool Length 12-7/8"
  • Tool Weight 7.8 lb.
  • Tool Voltage 120VAC
  • Features Cast Metal Gear Housing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms