Navigation Menu New

Access My Account, Order History, Lists and more here.

1VAN5 C2002 UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

0.90 HP, 115VAC, 6 gal. Portable Electric Oil-Free Air Compressor

  • Item # 1VAN5
  • Mfr. Model # C2002
  • UNSPSC # 40151601
  • Catalog Page # 2559 2559
Country of Origin USA. Country of Origin is subject to change.

This portable compressor has two couplers. The motor starts easily in cold weather. The upgraded shroud has a rugged carry handle.

Technical Specs

  • Lubrication Type - Air compressor Oil Free
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 0.80 hp
  • Input Voltage - Air Compressor 120V AC
  • Tank Style - Air Compressor Pancake
  • Tank Size - Air Compressor 6.0 gal
  • Free Air CFM @ 90 PSI - Air Compressor 2.6
  • Weight - Air Compressor 29 lb
  • Max. Pressure - Air Compressor 150 psi
  • Full Load Amps 10.0
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Plated Steel
  • Motor RPM 12,600 RPM
  • Motor Type UMC
  • Avg. Pump Life 1,000 hr
  • dBA @ 3 Feet 78.0
  • Standards ISO1217
  • Overall Length 18 in
  • Overall Width 18 3/8 in
  • Overall Height 15 in
  • Item Portable Electric Oil-Free Air Compressor

This portable compressor has two couplers. The motor starts easily in cold weather. The upgraded shroud has a rugged carry handle.

Back to Top