Navigation Menu New

Access My Account, Order History, Lists and more here.

54DF06 C2002-WK UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

0.8 HP, 120VAC, 6 gal. Portable Air Compressor, 150 psi

  • Item # 54DF06
  • Mfr. Model # C2002-WK
  • UNSPSC # 40151601
  • Catalog Page # 2559 2559
Country of Origin USA. Country of Origin is subject to change.

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.

Technical Specs

  • Lubrication Type - Air compressor Oil Free
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 0.8 hp
  • Input Voltage - Air Compressor 120V AC
  • Tank Style - Air Compressor Pancake
  • Tank Size - Air Compressor 6.0 gal
  • Free Air CFM @ 90 PSI - Air Compressor 2.6
  • Weight - Air Compressor 30 lb
  • Free Air CFM @ Max. Pressure - Air Compressor 2.0
  • Max. Pressure - Air Compressor 150 psi
  • Full Load Amps 10.0
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Plated Steel
  • Motor RPM 12,600 RPM
  • Motor Type UMC
  • Avg. Pump Life 1,000 hr
  • dBA @ 3 Feet 82.0
  • Standards ISO1217
  • Overall Length 18 in
  • Overall Width 19 in
  • Overall Height 18 5/16 in
  • Includes (3) Inflator Adaptors, 25 ft x 1/4 in PVC Air Hose with Coupler and Plug Assembled, Blow Gun with Plug, OSHA Safety Nozzle, Rubber Tip, Tire Chuck with Plug, Tire Gauge
  • Item Portable Air Compressor

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.

Back to Top