ST
PORTER CABLE

0.8 HP, 115VAC, 6 gal. Portable Air Compressor/Nailer Combo Kit, 150 psi

  • Item # 22EW02
  • My Part #
  • Mfr. Model # PCFP12656
  • Catalog Page # 2496
  • UNSPSC # 40151601
0.8 HP, 115VAC, 6 gal. Portable Air Compressor/Nailer Combo Kit, 150 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Portable Electric Air Compressors


$423.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 44.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nailer and Air Compressor Combination Kit comes with a compressor, nailer, and hose.

View More

Technical Specs

  • Lubrication Type - Air compressor Oil Free
  • Item - Air Compressor Air Compressor, Nailer Combo Kit
  • HP - Air Compressor 0.8
  • Input Voltage - Air Compressor 120VAC
  • Tank Style - Air Compressor Pancake
  • Tank Size - Air Compressor 6 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 2.6
  • Weight - Air Compressor 30 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 1.9
  • Max. Pressure - Air Compressor 150 psi
  • Full Load Amps 10
  • (F)NPT Outlet 1/4"
  • Motor RPM 12,000
  • Motor Type Universal
  • Avg. Pump Life 1,000 hr.
  • dBA @ 3 Feet 78
  • Standards UL150, CSA 22.2 No. 68
  • Overall Length 21-1/8"
  • Overall Width 20-1/4"
  • Overall Height 20-5/16"
  • Includes Compressor, Brad and Finish Nailer, 1/4 " Air Hose, Coupler, Plug, (100) 1-1/4" Brad Nails, (100) 2" Finish Nails,
  • Item Portable Air Compressor/Nailer Combo Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products