ST
PORTASAFE

Trash Bag, 35 gal., HDPE, Coreless Roll, Clear, PK 240

  • Item # 40WY63
  • My Part #
  • Mfr. Model # SL1932RLSC
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bag,  35 gal.,  HDPE,  Coreless Roll,  Clear,  PK 240 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Trash Bags~Trash Bags


$130.00 / pkg. of 240
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Trash bags for soft refuse are used to collect items with soft or rounded edges such as paper towels, paper, and linen, making them suitable for use in restrooms, offices, and general trash collection. They are made of HDPE (high-density polyethylene), which is a lightweight material that supports heavy loads. The bags are moisture-resistant to help keep containers clean. HDPE bags are less puncture-resistant than LLDPE (linear low-density polyethylene) trash bags, and will generally tear when punctured.

Trash bags hold waste to make disposal easier and safer. Containing waste keeps containers clean and prevents trash from escaping when collected. Often used inside trash receptacles, they also help keep workers from coming into contact with waste, reducing the risk of contamination and injury. Trash bags are used in commercial and industrial facilities and wherever waste needs collecting and disposal.

View More

Technical Specs

  • Bag Product Grouping Trash Bag
  • Capacity 35 gal.
  • Trash Bag Material HDPE
  • % Recycled Content 0%
  • Thickness 19 micron
  • Color Clear
  • Bag Closure Type None
  • Width 30"
  • Height 45"
  • Max. Load 80 lb.
  • Bottom Seal Type Star
  • Scent Unscented
  • Legend No Legend
  • Package Configuration Coreless Roll
  • Bags per Roll 20
  • Rolls per Package 12
  • Item Trash Bags
  • Application Food service, Hospital, Industrial
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms