Skip Content

DG
PORTASAFE

35 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 225

  • Item # 40WY62
  • My Part #
  • Mfr. Model # SL1932RGY
  • Catalog Page # N/A
  • UNSPSC # 47121701
Trash Bags,35 gal.,19 micron,PK225 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Bags
  • Capacity 35 gal.
  • Strength Rating Extra Heavy
  • Trash Bag Color Family Gray
  • Trash Bag Material High Density Polyethylene (HDPE)
  • Width 30"
  • Height 45"
  • Bag Closure Type None
  • Thickness 19 micron
  • Seal Star
  • Max. Load 80 lb.
  • Package Configuration Coreless Roll
  • Bags per Roll/Pack 15/15
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms