Navigation Menu New

Access My Account, Order History, Lists and more here.

4YN42 4YN42 UNSPSC # 30151503

Tap image to zoom.

Roll over image to zoom.

Roof Repair Kit, Repair Single Ply EPDM Roofs

  • Item # 4YN42
  • Mfr. Model # 4YN42
  • UNSPSC # 30151503
  • Catalog Page # 2963 2963
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Roof Repair Kit
  • Type Repair Single Ply EPDM Roofs
  • Application Repairing Punctures and Splits or Joining Pieces of EPDM Roofing Together
  • For Use With Single Ply EPDM Roofs
  • Includes (1) 3 in x 20 Ft Roll of Double-sided Adhesive Seam Tape, (1) 6 in x 20 Ft Roll of Adhesive-backed EPDM Roofing, (1) 6 in x 20 Ft Roll of Flexible Adhesive Backed Flashing Tape
  • Rolls per Package 3

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top