WV
PORTACOOL

Portable Evaporative Cooler, 36 in Blade Diameter, Average Coverage Area 4250 sq ft, 115V AC

  • Item # 454G59
  • My Part #
  • Mfr. Model # PACHR3601A1
  • Catalog Page # 2998
  • UNSPSC # 40101703
Portable Evaporative Cooler,  36 in Blade Diameter,  Average Coverage Area 4250 sq ft,  115V AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Portable Evaporative Coolers


$4,560.00 / each

Web Price $4,560.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 374.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Portable evaporative coolers provide cool, humidified air in areas without combustible vapors, gases, or dust. These wheeled swamp coolers pull in warm surrounding air, pass it through wet media to remove heat, and blow out the cooled air. They require regularly draining and cleaning the water tank and allowing the media to dry thoroughly between uses to prevent odors and clogging from sludge buildup.

Portable evaporative and misting coolers have wheels for positioning the coolers within a space or rolling them between locations as cooling needs change. They require no connection to ductwork and have a large tank that supplies water for spot-cooling indoor production lines and warehouses or outdoor sporting events and festivals. The evaporative coolers use wet media (evaporative pads) for cooling surrounding air. The misting coolers add atomized water to surrounding air to cool it.

View More

Technical Specs

  • Item Portable Evaporative Cooler
  • Air Flow 18,500 cfm
  • Average Coverage Area 4250 sq ft
  • Blade Diameter 36 in
  • Drive Type Direct Drive
  • Pad Thickness 6 in
  • HP 2 2/7 hp
  • Amps 14.2
  • Voltage 115V AC
  • Pump Voltage 115V AC
  • NEMA Plug Configuration - HVAC 5-20P
  • Power Cord Length 12 ft
  • Number of Speeds Variable
  • Water Connection 1 in
  • Water Capacity 70 gal
  • Fill Type Hose or Manual Fill
  • Finish Matte
  • Color Black
  • Grille Height 35 1/2 in
  • Grille Width 1 7/8 in
  • Height 85 in
  • Width 75 in
  • Depth 35 in
  • Operating Weight 337 lb
  • Voltage - Plug Type 115V AC, 5-20P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products