Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PORTACOOL Portable Evaporative Cooler: 700 sq ft, 2,400 cfm, 20 gal Water Capacity, 115V AC /5-15P

Item 
454G47
Mfr. Model 
PACJS2201A1

Product Details

Catalog Page
2873
Brand
PORTACOOL
Air Flow
2,400 cfm
Drive Type
Direct Drive
Pad Thickness
13 in
HP
1/4 hp
Amps
3.4 A
Voltage
115V AC
Pump Voltage
120V AC
NEMA Plug Configuration - HVAC
5-15P
Power Cord Length
12 ft
Number of Speeds
Variable
Water Connection
1 in
Water Capacity
20 gal
Fill Type
Hose or Manual Fill
Finish
Matte
Color
Black
Grille Height
6-1/2 in
Grille Width
9-7/16 in
Height
42 in
Width
29 in
Depth
27 in
Operating Weight
120 lb
Nominal Voltage
115V AC
Voltage - Plug Type
115V AC ; 5-15P
UNSPSC
40101703
Country of Origin
USA (subject to change)
Product Description

Portable evaporative coolers provide cool, humidified air in areas without combustible vapors, gases, or dust. These wheeled swamp coolers pull in warm surrounding air, pass it through wet media to remove heat, and blow out the cooled air. They require regularly draining and cleaning the water tank and allowing the media to dry thoroughly between uses to prevent odors and clogging from sludge buildup.