Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PORTACOOL Portable Evaporative Cooler: 24 in Blade Dia, 2125 sq ft, 9,000 cfm, 55 gal Water Capacity

Item 
40JJ47
Mfr. Model 
PACJS2501A1

Product Details

Catalog Page
2998
Air Flow
9,000 cfm
Blade Diameter
24 in
Drive Type
Direct Drive
HP
1/2 hp
Amps
9.1
Voltage
115V AC
NEMA Plug Configuration - HVAC
5-15P
Number of Speeds
Variable
Water Capacity
55 gal
Height
70 in
Width
52 in
Depth
30 in
UNSPSC
40101703
Country of Origin
USA (subject to change)
Product Description

Portable evaporative coolers provide cool, humidified air in areas without combustible vapors, gases, or dust. These wheeled swamp coolers pull in warm surrounding air, pass it through wet media to remove heat, and blow out the cooled air. They require regularly draining and cleaning the water tank and allowing the media to dry thoroughly between uses to prevent odors and clogging from sludge buildup.

Compatible Products

Replacement Parts