DV
PORTACOOL

Filter Frames, 16 In Acc, Portacool(r)

  • Item # 1PTJ6
  • My Part #
  • Mfr. Model # PAC-FRAME-16
  • Catalog Page # N/A
  • UNSPSC # 40101703
Filter Frames, 16 In Acc, Portacool(r) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Frame with Filter
  • For Use With Grainger Item Number 4HA16
  • Includes Filter
  • Type 16" Accessory
  • For Use With Portacool(R) Evaporative Cooling Units, 4HA15, 4HA16 And 5M186
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.