Skip Content

DV
PORTACOOL

Evaporative Cooler Pad, 37"H x 13"W x 25"D, Residential/Commercial/Industrial

  • Item # 40JJ55
  • My Part #
  • Mfr. Model # PAD6036/G-4
  • Catalog Page # N/A
  • UNSPSC # 40101703
Cooling Pad,37inHx13inWx25inD,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Replacement pad set for 24" portable evaporative coolers.

View More

Technical Specs

  • Item Evaporative Cooling Pad
  • Environmental Applications Residential/Commercial/Industrial
  • Evaporative Cooler Pad Width 13"
  • Evaporative Cooler Pad Depth 25"
  • Evaporative Cooler Pad Height 37"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.