Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PORTA-LAB

Beaker Stand,For Use with HP-2003

  • Item # 21YX57
  • My Part #
  • Mfr. Model # BS-2003
  • Catalog Page # N/A
  • UNSPSC # 41102401
Beaker Stand,For Use with HP-2003 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bunsen Burners

Technical Specs

  • Item Beaker Stand
  • Type For Use with Mfr. No. HP-2003
  • Material Metal
  • Outside Dia. 5"
  • Overall Height 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.