TP
PORTA-KING

Sound Enclosure, 8D x 12W x 8 ft. H

  • Item # 18C736
  • My Part #
  • Mfr. Model # SRE812
  • Catalog Page # N/A
  • UNSPSC # 30201701
Sound Enclosure, 8D x 12W x 8 ft. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,589.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2700.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sound reducing enclosure has sound-attenuating properties that are ideal for enclosing noisy machinery. Reduces sound levels by an average of 41dB in work environments. Constructed with extruded aluminum framing and durable gray painted steel interior and exterior walls. 8-ft. tall panels have a Class A fire rating. Its heavy-duty aluminum swing doors have an ADA lever lockset. Insulated roof structure has acoustical ceiling. Includes installation instructions, wall panels, connecting posts, framing, and hardware.

View More

Technical Specs

  • Item Modular Wall Enclosure
  • Type Sound Reducing
  • Depth 8 ft.
  • Width Size 12 ft.
  • Height 8 ft.
  • Lights 2
  • Outlets 2
  • Fire Rating Class A
  • Insulation R-9
  • Color Gray
  • Panel Material Painted Steel Over Drywall
  • Frame Color Gray
  • Frame Material Clear Satin Anodized Aluminum
  • Sound Transmission Coefficient STC34
  • Includes Solid Sound Reducing Panels, 1-Door, Insulated Acoustical Ceiling and Electrical Package
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.