Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PORTA-KING

Smoking Shelter,W 120,w/Bench,Light,Fan

  • Item # 3EPN4
  • My Part #
  • Mfr. Model # SMK106BE Style B
  • Catalog Page # 1309
  • UNSPSC # 30201801
Smoking Shelter,W 120,w/Bench,Light,Fan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,604.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All structural steel smoking shelter ships completely assembled and ready for immediate use. Simply anchor base plates onto existing concrete slab. Features 11-ga. heavy-duty welded-steel construction. Steel surface includes a rust-resistant coating. Integral roof structure includes self-contained gutters. Fan includes a ceiling mounted 160 cfm exhaust fan with damper/vent and a 64W fluorescent light fixture with weatherproof ballast. Prewired in surfaced-mounted conduit to separate wall-mounted switches. Wired to a surface-mounted junction to facilitate electrical connection from onsite power source.

View More

Technical Specs

  • Item Smoking Shelter
  • Height 93-1/2"
  • Length 72"
  • Width 120"
  • Material 11 Gauge Welded Steel Tube Framework
  • Includes 40" Framed Walk Through, 120" Aluminum Bench, Light Fixture With Switch and Exhaust Fan With switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.